Beli mitutoyo feeler gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  2. TEKIRO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  3. nepros Compact Ratchet Handle (Kunci Sok Ratchet)
    Mulai

    Rp1.999.900

    nepros Compact Ratchet Handle (Kunci Sok Ratchet)
    atribut:
    • Input Drive (mm): Convex 9.5
    • Number of Teeth (sheet): 90
    • Finishing Material: Special Steel
  4. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  5. nepros Deep Socket
    Mulai

    Rp2.899.900

    nepros Deep Socket
    Deskripsi:
    -By adopting N power fit shape which reduces the concentration of stress on the thin part by making the contact surface bigger, and it is gentle to the bolts, nuts and prevents from sliding.-Socket Holder
  6. nepros Ratchet Handle (90-Tooth)
    Mulai

    Rp2.999.900

    nepros Ratchet Handle (90-Tooth)
    Deskripsi:
    ●Nepros・General-purpose tools
    atribut:
    • Drive Angle (mm): Convex 9.5
    • Head Thickness (mm): 14
    • Head Width (mm): 26
    • Number Of Teeth (Pieces): 90
  7. Dia Feeler Gauge (Alat ukur ketebalan)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  8. PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp619.900

    PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • UNSPSC: 41111617
    • Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
    • Blade Width (inch): 1/2
    • Included Certification: Certificate of Conformance
    • Locking Device: No
    • Markings: Inch with Metric Equivalent
  9. nepros Ratchet Handle
    Mulai

    Rp4.799.900

    nepros Ratchet Handle
    Deskripsi:
    -The world's highest 90 gears are used for this ratchet handle with oval-shape head, enabling smooth movement and strength like never before.-Well-balanced hollow grip at the thicker side(φ22)has been adopted.-By adopting the union mechanism, it prevents
    atribut:
    • Opposite Side Dimension: 7/16inch
    • Total Length: 76.2mm
  10. nepros Socket Set
    Mulai

    Rp2.399.900

    nepros Socket Set
    Deskripsi:
    -By adopting N power fit shape which reduces the concentration of stress on the thin part by making the contact surface bigger, and it is gentle to the bolts, nuts and prevents from sliding.-Socket Holder
    atribut:
    • Input Drive: 9.5mm
  11. nepros Kunci T Soket Fixed (Kunci Sok)
    Mulai

    Rp1.299.900

    nepros Kunci T Soket Fixed (Kunci Sok)
    Deskripsi:
    -T-wrench with magnet.-Has excellent balance for fast rotation.
  12. nepros Set Kunci Sok
    Mulai

    Rp19.999.900

    nepros Set Kunci Sok
    Deskripsi:
    -Socket wrench set sheet equipped with 90 gear ratchet handle NBR series.
    atribut:
    • Handle Contents: Ratchet handle hold type (RH3H), spinner handle (NS3), extension bar (305
    • Input Drive (mm): 9.5
  13. Mitutoyo Extension Base Depth Gauge
    Mulai

    Rp589.900

  14. nepros Ratchet Handle
    Mulai

    Rp3.799.900

    nepros Ratchet Handle
    Deskripsi:
    -The world's highest 90 gears are used for this ratchet handle with oval-shape head, enabling smooth movement and strength like never before.-Well-balanced hollow grip at the thicker side(φ22)has been adopted.-By adopting the union mechanism, it prevents
    atribut:
    • Color: Yellow
    • WidthxLength: 50mmx33m
    • Thickness: 0.2mm
  15. CRAFTSMAN Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp3.999.900

    CRAFTSMAN Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Finish: Chrome
    • Number of Point: 12
    • Reversing: Yes
    • UNSPSC: 31160000
Daftar Harga mitutoyo feeler gauge Terbaru October 2026
Mitutoyo Feeler Gauge (Pengukur Celah)Rp569.900
Mitutoyo Feeler Gauge Set (Alat ukur ketebalan)Rp349.900
STARRETT Feeler Gauges (Pengukur Celah)Rp2.399.900
TEKIRO Feeler Gauge (Pengukur Celah)Rp47.900
nepros Compact Ratchet Handle (Kunci Sok Ratchet)Rp1.999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
nepros Deep SocketRp2.899.900
nepros Ratchet Handle (90-Tooth)Rp2.999.900
Dia Feeler Gauge (Alat ukur ketebalan)Rp219.900
PRECISION BRAND Feeler Gauge Set (Pengukur Celah)Rp619.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)